missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Safety First First Aid Station Sign
Description
- Self-Sticking Polyester (B-302) is an Indoor and Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967 |
| Material | Polystyrene |
| Resistant To | Abrasion, chemicals |
| Mounting Type | Corner Holes |
| Thickness | 0.0591 in. |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 10 x 7 in. |
| Displayed Text | SAFETY FIRST - FIRST AID STATION |
| Product Type | Safety Sign |
| Show More |