missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Safety First Eye Wash Fountain Sign

Catalog No. 19102344
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19102344 10 x 14 in. Plastic
19102343 7 x 10 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19102344 Supplier Brady™ Supplier No. 22643

Safety First Eye Wash Fountain Signs from Brady help to manage and sustain a clean and safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 14 in.
Displayed Text Eye Wash Fountain
Product Type First Aid Sign
Color Black
Show More Show Less