missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Safety First Emergency Shower/Eye Bath Sign

Safety First Emergency Shower/Eye Bath Sign from Brady help to manage and sustain a clean and safe workplace.

$13.59 - $20.08

Specifications

Quantity 1 Ea.
Mounting Type Surface Mount
Min. Temperature (English) -40°F
Product Type First Aid Sign
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Material Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Material Price Quantity  
19036020
View Documents
Brady™
25574
7 x 10 in. Plastic N/A
Only null left
 
19036021
View Documents
Brady™
25575
10 x 14 in. Plastic N/A
Only null left
 
Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications

Specifications

1 Ea.
Surface Mount
-40°F
First Aid Sign
Videos
SDS
Documents

Documents