missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rigid High Visibility Signs: Fire Extinguisher (W/DOWN ARROW and PICTO)
Description
- Legend: FIRE EXTINGUISHER (W/PICTO)
- Color: Red on White
- Available in range of sizes to suite any facility
Specifications
Specifications
| Material | Polystyrene |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| Height (English) | 8 in. |
| Height (Metric) | 20.3 cm |
| Width (English) | 14.5 in. |
| Width (Metric) | 36.8 cm |
| Dimensions (L x W x H) | 6 x 14.5 x 8 in. |
| Shape | V-shaped |
| Languages | English |
| Show More |