missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Right-To-Know Pictogram Labels
Right-To-Know Pictogram Labels are made of pressure sensitive vinyl (B-946), an marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.
Supplier: Brady™ BRD58570
Description
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
- Service temperature of -40°F to 180°F (-40°C to 82°C)
Chemical Identifiers
| Permanent Acrylic | |
| Vinyl | |
| Right-To-Know |
| Label | |
| Non-sterile | |
| 1 Ea. |
Specifications
| ANSI Z535 | |
| Black, Red, White | |
| Label | |
| Pictogram Label | |
| No Smoking | |
| 1 Ea. | |
| 0.75 x 0.75 in. | |
| 19.05 mm | |
| 19.05 mm |
| Permanent Acrylic | |
| Gloss | |
| Vinyl | |
| Non-sterile | |
| Right-To-Know | |
| 0.004 in. | |
| 0.75 in. | |
| 0.75 in. |