missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Right-To-Know Pictogram Labels

Catalog No. p-3521464
Change view
Click to view available options
Color:
Black, Red, White
Black, Yellow
White, Blue
Display Text:
Air Respirator
Apron
Corrosive
Dust mask
Explosive
Faceshield
Gloves
No Smoking
Safety Goggle
Height (English):
0.75 in.
1.125 in.
1.5 in.
Width (English):
0.75 in.
1.12 in.
1.5 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Display Text Height (English) Width (English)
19016254 White, Blue Faceshield 0.75 in. 0.75 in.
19016250 White, Blue Safety Goggle 0.75 in. 0.75 in.
19016255 White, Blue Faceshield 1.125 in. 1.12 in.
19016258 White, Blue Apron 0.75 in. 0.75 in.
19016256 White, Blue Faceshield 1.5 in. 1.5 in.
19016262 White, Blue Dust mask 0.75 in. 0.75 in.
19016270 White, Blue Air Respirator 0.75 in. 0.75 in.
19016274 White, Blue Gloves 0.75 in. 0.75 in.
19016285 Black, Red, White No Smoking 0.75 in. 0.75 in.
19016299 Black, Yellow Corrosive 1.5 in. 1.5 in.
19016303 Black, Yellow Explosive 1.5 in. 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19016254 Supplier Brady™ Supplier No. 58530
Only null left

Right-To-Know Pictogram Labels are made of pressure sensitive vinyl (B-946), an marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.

  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 180°F (-40°C to 82°C)

Specifications

Certifications/Compliance ANSI Z535
Adhesive Type Permanent Acrylic
Color White, Blue
Finish Gloss
Format Label
Material Vinyl
Product Type Pictogram Label
Sterility Non-sterile
Display Text Faceshield
For Use With (Application) Right-To-Know
Quantity 1 Ea.
Thickness (English) 0.004 in.
Dimensions (L x W) 0.75 x 0.75 in.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Show More Show Less