missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Restricted Area Signs

Catalog No. 19807262
Change view
Click to view available options
Material:
Aluminum
Fiberglass, Polyester
Polyester
Displayed Text:
DANGER Restricted Area
Restricted Area Keep Out
Restricted Area No Unauthorized Personnel Beyond This Point
Restricted Area Unauthorized Persons Keep Out
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Displayed Text
19807262 Polyester Restricted Area No Unauthorized Personnel Beyond This Point
19807014 Aluminum Restricted Area Keep Out
19807011 Aluminum DANGER Restricted Area
19807217 Fiberglass, Polyester Restricted Area Unauthorized Persons Keep Out
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19807262 Supplier Brady™ Supplier No. 84184

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Restricted Area safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, PSTC-33
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Mounting Type Surface Mount
For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text Restricted Area No Unauthorized Personnel Beyond This Point
Product Type Admittance Sign
Color Red on White
Show More Show Less