missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Restricted Area Signs
Restricted Area safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.
Supplier: Brady™ 71389
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Chemical Identifiers
| 1 Ea. | |
| -40°F | |
| 35.56 cm | |
| Admittance Sign |
| 10 in. | |
| 14 in. | |
| 10 x 14 in. | |
| Red on White |
Specifications
| ISO 9001, ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646 | |
| 1 Ea. | |
| Non-adhesive | |
| Surface Mount | |
| 10 in. | |
| -40°F | |
| 14 in. | |
| -40°C to 90°C | |
| 10 x 14 in. | |
| Admittance Sign |
| Fiberglass, Polyester | |
| 9000 psi | |
| Fiberglass Reinforced Polyester | |
| Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use | |
| 193°F | |
| 0.1 in. | |
| 35.56 cm | |
| -40°F to 193°F | |
| Restricted Area Unauthorized Persons Keep Out | |
| Red on White |