missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Restricted Area Signs

Catalog No. 19807014
Change view
Click to view available options
Material:
Aluminum
Fiberglass, Polyester
Polyester
Displayed Text:
DANGER Restricted Area
Restricted Area Keep Out
Restricted Area No Unauthorized Personnel Beyond This Point
Restricted Area Unauthorized Persons Keep Out
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Displayed Text
19807014 Aluminum Restricted Area Keep Out
19807011 Aluminum DANGER Restricted Area
19807217 Fiberglass, Polyester Restricted Area Unauthorized Persons Keep Out
19807262 Polyester Restricted Area No Unauthorized Personnel Beyond This Point
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19807014 Supplier Brady™ Supplier No. BRD40746

Restricted Area safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, ASTM D 1593
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 14 in.
Displayed Text Restricted Area Keep Out
Product Type Admittance Sign
Color Red on White
Show More Show Less