missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Restricted Area No Thoroughfare Sign

Catalog No. 19016796
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19016796 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19016796 Supplier Brady™ Supplier No. 71335

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Restricted Area—No Thoroughfare signs are made of extremely durable B-120 Premium Fiberglass that will not chip, fade, rust, shatter or peel for up to 25 years.

  • Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
  • Excellent chemical and abrasion resistance
  • Ideal for both indoor and outdoor applications
  • Service temperature of -40°F to 193°F (-40°C to 90°C)

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646
Material Fiberglass, Polyester
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Fiberglass Reinforced Polyester
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 90°C
Shape Rectangular
Temperature Range (English) -40°F to 193°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text Restricted Area No Thoroughfare
Product Type Admittance Sign
Color Black
Show More Show Less