missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Re-Form Granular Industrial Absorbent, 100% Recycled

Catalog No. 17111080
Change view
Click to view available options
Capacity (English):
16.7 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17111080 16.7 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17111080 Supplier Brady™ Supplier No. RFGRANULAR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ReForm™ Granular Industrial Absorbent, 100% Recycled is a multi-purpose sorbent ideal for spill clean up, lab packing and stabilization of free liquids.

  • Granular is a loose, multi-purpose absorbent ideal for liquid spill clean-up, lab packing and stabilization of free liquids
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • ReForm™ Granular absorbents are made from 100% recycled material - safe for the environment and employee use
  • 1:1 absorbency ratio - absorbs its own weight in oil

Specifications

Capacity (English) 16.7 gal.
Capacity (Metric) 63.23 L
Type Re-Form Granular Industrial Absorbent
Size 30 lb.
Weight (English) 30 lb.
Weight (Metric) 13.61 kg