missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Plug Lockout
Description
- For use in industrial settings when plug is not under the control of the employee performing a task; should the employee leave a work area, prevents appliance from being plugged back in
- Rugged polypropylene with two sizes to fit standard 110V grounded plugs and 220 and 550V plugs
Specifications
Specifications
| Product Type | Plug Lockout |
| Color | Red |
| Material | Polypropylene |
| Certifications/Compliance | OSHA 1910.147 |
| Depth (English) | 3.25 in. |
| Depth (Metric) | 8.25 cm |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 2.54 cm |
| Displayed Text | Danger locked out do not remove |
| For Use With (Application) | For industrial settings |
| Show More |