missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Plug Lockout

Catalog No. 17987275f
Change view
Click to view available options
For Use With (Equipment):
110V electrical plugs
220/500V electrical plugs
Depth (Metric):
5.08 cm
8.25 cm
Diameter (Metric):
1.27 cm
2.54 cm
Height (Metric):
5 cm
8.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Depth (Metric) Diameter (Metric) Height (Metric)
17987275F 110V electrical plugs 5.08 cm 1.27 cm 5 cm
17987275G 220/500V electrical plugs 8.25 cm 2.54 cm 8.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17987275F Supplier Brady™ Supplier No. 65674
Only null left

Safe, cost-effective way to lock out electrical plugs

  • For use in industrial settings when plug is not under the control of the employee performing a task; should the employee leave a work area, prevents appliance from being plugged back in
  • Rugged polypropylene with two sizes to fit standard 110V grounded plugs and 220 and 550V plugs

Specifications

Product Type Plug Lockout
Color Red
Material Polypropylene
Certifications/Compliance OSHA 1910.147
Depth (English) 2 in.
Depth (Metric) 5.08 cm
Diameter (English) 0.5 in.
Diameter (Metric) 1.27 cm
Displayed Text Danger locked out do not remove
For Use With (Application) For industrial settings
For Use With (Equipment) 110V electrical plugs
Height (English) 2 in.
Height (Metric) 5 cm
Size Small
Width (English) 3.5 in.
Width (Metric) 8.8 cm
Show More Show Less