missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Pavement Marking Tape
Pavement Marking Tape from Brady™ is constructed of foil-backed vinyl, coated with sand and reflective beads to provide traction and reflect light.
$302.72 - $333.50
Specifications
| Certifications/Compliance | Exceeds Federal Standard |
|---|---|
| Adhesive Type | Permanent |
| Finish | Matte |
| Format | Tape |
| Material | Reflective Sheeting |
Description
- Instantly conforms to the road surface
- High retro-directive reflectivity
- Exceeds federal specification requirements for permanent tape
Specifications
| Exceeds Federal Standard | |
| Matte | |
| Reflective Sheeting | |
| Pavement, Traffic Roadways | |
| 1 Ea. | |
| 4 in. |
| Permanent | |
| Tape | |
| Non-sterile | |
| Pavement, Traffic Roadways | |
| 150 ft. |