missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Pavement Marking Tape

Catalog No. 19046626
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19046626 White
19046627 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19046626 Supplier Brady™ Supplier No. 78263

Pavement Marking Tape from Brady™ is constructed of foil-backed vinyl, coated with sand and reflective beads to provide traction and reflect light.

  • Instantly conforms to the road surface
  • High retro-directive reflectivity
  • Exceeds federal specification requirements for permanent tape

Specifications

Certifications/Compliance Exceeds Federal Standard
Adhesive Type Permanent
Color White
Finish Matte
Format Tape
Material Reflective Sheeting
Printable Sides Single-side Printable
Product Type Pavement Marking Tape
Sterility Non-sterile
For Use With (Application) Pavement, Traffic Roadways
For Use With (Equipment) Pavement, Traffic Roadways
Quantity 1 Ea.
Dimensions (L x W) 150 ft. x 4 in.
Length (English) 150 ft.
Length (Metric) 4572 cm
Width (English) 4 in.
Show More Show Less