missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Parking Signs

Catalog No. 19036062
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19036062 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19036062 Supplier Brady™ Supplier No. 91362

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For identifying accommodations for those with disabilities or special needs

  • Meet state and federal MUTCD guidelines
  • Available in different sizes and materials including high performance polyester, premium fiberglass and reflective aluminum

Specifications

Certifications/Compliance ASTM D523
Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
For Use With (Application) Used for traffic control
Height (English) 18 in.
Height (Metric) 45.7 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.04 to 0.09 in.
Width (English) 12 in.
Width (Metric) 30.4 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Displayed Text Parking
Product Type Handicap Accessible Sign
Color White on Blue
Show More Show Less