missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Overlaminate Tape

Catalog No. 19806979
Change view
Click to view available options
Width (English):
0.75 in.
1.37 in.
4.25 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19806979 1.37 in.
19806978 0.75 in.
19806981 4.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19806979 Supplier Brady™ Supplier No. 25967
Only null left

Overlaminate Tape is applied to labels for added protection and extended durability.

  • The B-674 material from Brady™ is a clear 1.0 mil polyester film with an acrylic pressure sensitive adhesive
  • Service temperature range of -40 to 194° F
  • Average outdoor durability up to 2 years

Specifications

Adhesive Type Acrylic, Pressure-sensitive
Color Clear
Material Polyester
Sterility Non-sterile
For Use With (Application) Used as a clear over laminate
For Use With (Equipment) GlobalMark™ Industrial Label Maker
Gloss 100 Gardner Units
Life Span Up to 2 Years
Quantity 1 Roll
Temperature Range (English) -40 to 194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 21 lb./in.
Thickness (English) 0.0019 in.
Length (English) 30 ft.
Length (Metric) 9.14 m
Width (English) 1.37 in.
Show More Show Less