missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Notice: No Food or Drink Beyond This Point Sign

Catalog No. 19806957
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19806957 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19806957 Supplier Brady™ Supplier No. 22803

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reinforces proper operational procedures and helps manage and sustain a clean and safe workplace

  • Bright colors and bold text provide high visibility to critical messages
  • Sign reads NOTICE NO FOOD OR DRINK BEYOND THIS POINT
  • Black/blue on white
  • Size: 25.4H × 35.56Wcm (10H × 14W in.)
  • B-401 Plastic — high-impact polystyrene
  • Designed to withstand harsh industrial environments
      • Designed to withstand harsh industrial environments

Specifications

Certifications/Compliance ASTM D 1593
Material Polystyrene
Quantity 1 Ea.
Mounting Type Corner Holes
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text No Food or Drink Beyond This Point
Product Type Maintenance Sign
Color Blue on White
Show More Show Less