missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Notice Breathing Aid Station Signs
Description
- Reinforce safe work practices and ensure that employees are prepared for accidents and emergencies
- Sign reads “NOTICE - BREATHING AIR STATION”
- Black/blue on White
- Available in different sizes and materials
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593; OSHA 1910.252, 1910.151 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Show More |