missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Notice: Automatic Security Alarm Will Sound... Signs

Catalog No. 19035866
Change view
Click to view available options
Material:
Plastic
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19035866 Plastic 10 in. 14 in.
19035865 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19035866 Supplier Brady™ Supplier No. 22528

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Door sign for identifying alarms at any workplace

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: AUTOMATIC SECURITY ALARM WILL SOUND WHEN DOOR IS OPENED
  • Header: NOTICE
  • Black/Blue on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) For use in light duty industrial, utility, commercial and institutional environments
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Displayed Text Notice Automatic Security Alarm Will Sound When Door is Opened
    Product Type Door Sign
    Color Blue on White
    Show More Show Less