missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Notice: Automatic Security Alarm Will Sound... Signs

Catalog No. 19035865
Change view
Click to view available options
Material:
Plastic
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19035865 Plastic 7 in. 10 in.
19035866 Plastic 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19035865 Supplier Brady™ Supplier No. 22527

Door sign for identifying alarms at any workplace

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: AUTOMATIC SECURITY ALARM WILL SOUND WHEN DOOR IS OPENED
  • Header: NOTICE
  • Black/Blue on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) For use in light duty industrial, utility, commercial and institutional environments
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Displayed Text Notice Automatic Security Alarm Will Sound When Door is Opened
    Product Type Door Sign
    Color Blue on White
    Show More Show Less