missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ No Smoking Signs: DANGER - FUEL STORAGE NO SMOKING
Description
- Available in three materials - plastic, fiberglass and polyester
- Available in various widths and heights
- Black/red on white
Specifications
Specifications
| Material | Polyester |
| Height (English) | 10 in. |
| Height (Metric) | 25.40 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.56 cm |
| Product Type | No Smoking Sign |
| Color | Red on White |