missing translation for 'onlineSavingsMsg'
Learn More

Brady™ No Smoking Signs: DANGER - FUEL STORAGE NO SMOKING

Catalog No. 19036176
Change view
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19036176 Plastic 10 in. 14 in.
19035971 Plastic 7 in. 10 in.
19035550 Fiberglass 10 in. 14 in.
19036178 Polyester 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19036176 Supplier Brady™ Supplier No. 25673

Keep everyone in your facility safe and healthy by communicating to employees and visitors areas where smoking is not allowed

  • Available in three materials - plastic, fiberglass and polyester
  • Available in various widths and heights
  • Black/red on white

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.106
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Height (Metric) 25.40 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text Fuel Storage No Smoking
Product Type No Smoking Sign
Color Red on White
Show More Show Less