missing translation for 'onlineSavingsMsg'
Learn More

Brady™ No Smoking Signs

Catalog No. 19807222
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
14 x 20 in.
Material:
Aluminum
Fiberglass, Polyester
Plastic
Displayed Text:
DANGER No Smoking or Open Light Within-feet
DANGER No Smoking, Matches or Open Lights
Notice Positively No Smoking Allowed On These Premise
Notice Smoking Allowed In This Area
Oxygen No Smoking No Open Flames
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Displayed Text
19807222 14 x 20 in. Fiberglass, Polyester DANGER No Smoking or Open Light Within-feet
19806964 10 x 14 in. Plastic Notice Positively No Smoking Allowed On These Premise
19806965 10 x 14 in. Plastic Notice Smoking Allowed In This Area
19807046 10 x 14 in. Aluminum DANGER No Smoking or Open Light Within-feet
19807047 7 x 10 in. Aluminum Notice Positively No Smoking Allowed On These Premise
19807048 7 x 10 in. Aluminum Oxygen No Smoking No Open Flames
19807070 10 x 14 in. Fiberglass, Polyester DANGER No Smoking, Matches or Open Lights
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19807222 Supplier Brady™ Supplier No. 72133

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

No Smoking safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials and sizes that best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM, OSHA
Material Fiberglass, Polyester
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Fiberglass Reinforced Polyester
Mounting Type Corner Holes
For Use With (Application) Indoor and outdoor use, industrial, utility, commercial and institutional environment
Height (English) 14 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 20 in.
Width (Metric) 50.8 cm
Temperature Range (Metric) -40°C to 90°C
Shape Rectangular
Temperature Range (English) -40°F to 193°F
Languages English
Dimensions (L x W) 14 x 20 in.
Displayed Text DANGER No Smoking or Open Light Within-feet
Product Type No Smoking Sign
Color Red on White
Show More Show Less