missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ No Smoking Signs
No Smoking safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials and sizes that best fit your application.
Supplier: Brady™ 42715
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
| ASTM, OSHA | |
| 1 Ea. | |
| Indoor and outdoor use, industrial, utility, commercial and institutional environment | |
| 230°F | |
| 0.04 in. | |
| 25.4 cm | |
| -40°F to 230°F | |
| Oxygen No Smoking No Open Flames | |
| White on Red |
| Aluminum | |
| Non-adhesive | |
| 7 in. | |
| -40°F | |
| 10 in. | |
| -40°C to 110°C | |
| 7 x 10 in. | |
| Safety Sign |