missing translation for 'onlineSavingsMsg'
Learn More

Brady™ No Smoking Signs

Catalog No. 19806964
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
14 x 20 in.
Material:
Aluminum
Fiberglass, Polyester
Plastic
Displayed Text:
DANGER No Smoking or Open Light Within-feet
DANGER No Smoking, Matches or Open Lights
Notice Positively No Smoking Allowed On These Premise
Notice Smoking Allowed In This Area
Oxygen No Smoking No Open Flames
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Displayed Text
19806964 10 x 14 in. Plastic Notice Positively No Smoking Allowed On These Premise
19806965 10 x 14 in. Plastic Notice Smoking Allowed In This Area
19807046 10 x 14 in. Aluminum DANGER No Smoking or Open Light Within-feet
19807047 7 x 10 in. Aluminum Notice Positively No Smoking Allowed On These Premise
19807048 7 x 10 in. Aluminum Oxygen No Smoking No Open Flames
19807070 10 x 14 in. Fiberglass, Polyester DANGER No Smoking, Matches or Open Lights
19807222 14 x 20 in. Fiberglass, Polyester DANGER No Smoking or Open Light Within-feet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19806964 Supplier Brady™ Supplier No. 25093

No Smoking safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials and sizes that best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM, OSHA
Grade Industrial
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 14 in.
Displayed Text Notice Positively No Smoking Allowed On These Premise
Product Type No Smoking Sign
Color Blue on White
Show More Show Less