missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ No Smoking Sign (w/Picto)
Description
- Aluminum
- 17.78 x 25.40cm (7 x 10 in.)
- Black and red on white
- English
Specifications
Specifications
| Material | Aluminum |
| Mounting Type | Corner Holes |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.035 in. |
| Shape | Rectangular |
| Temperature Range (English) | -40°F to 230°F |
| Languages | English |
| Dimensions (L x W) | 7 x 10 in. |
| Displayed Text | NO SMOKING |
| Show More |