missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Mini Gate Valve Lockout

Catalog No. 19037914
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19037914 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19037914 Supplier Brady™ Supplier No. 65590

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mini Gate Valve Lockout devices deny access and cover the valve handle. The unique knockout center fits OS&Y or rising stem valves.

  • Device is made of extremely rugged injection-molded polypropylene for superior impact and chemical resistance
  • Supplied with English, Spanish and French danger labels
  • Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety
  • Accepts padlock shackles up to 3/8 in. in diameter

Specifications

Product Type Mini Gate Valve Lockout
Color Yellow
Material Polypropylene
Certifications/Compliance OSHA 1910.147
Description Fits Valve Wheel Diameter 1 - 2.5 in. (3 to 6 cm)
Diameter (English) 2.78 in.
Diameter (Metric) 7.06 cm
Temperature Range (English) −20° to +80°F
Temperature Range (Metric) 0° to 175°C