missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Labeled Lockout Hasps, Legend: DANGER DO NOT OPERATE...ETC

Catalog No. 19000262
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19000262 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000262 Supplier Brady™ Supplier No. 22075B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Labeled Lockout Hasps, Legend: DANGER DO NOT OPERATE – enable you to lockout an energy source, ensuring worker safety.

  • The permanent front- and back-side labels on these aluminum hasps include a write-on area that accepts pen, pencil and permanent marker
  • Hasps allow multiple padlocks to secure a single lockout device.
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Labeled Lockout Hasps
Color Blue
Material Anodized Aluminum Alloy
Description Snap-in. with Interlocking Tabs
Dimensions (D x W x H) 0.157 x 0.309 x 7.512 in.
Width (Metric) 7.85 mm