missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed Alike Aluminum Padlocks with 3 in. Shackle Locks

For outdoor, industrial safety, food, beverage applications

$112.34 - $112.34

Specifications

Certifications/Compliance FDA, RoHs
Width (English) 1.5 in.
Clearance (English) 3 in.
Depth (English) 0.75 in.
Clearance (Metric) 7.62 cm
View More Specs

Products 1
Catalog Number Mfr. No. Color Quantity Price Quantity  
Catalog Number Mfr. No. Color Quantity Price Quantity  
19-002-130
View Documents
Brady™
123302
Red 3/Pk.
Pack of 3 Each for $112.34
Only null left
 
Description

Description

  • Lock with key retaining safety
  • Fade and corrosion resistant
  • Rugged body
Specifications

Specifications

FDA, RoHs
3 in.
7.62 cm
0.6 cm
1.9 cm
Shackle Lock and 2 Keys
Rugged Body Padlock
1.6 in.
1.5 in.
0.75 in.
0.25 in.
Keyed Alike
4 cm
Aluminum
For Outdoor, Industrial Safety, Food, Beverage Applications
3.81 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'