missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed Alike Aluminum Padlocks with 3 in. Shackle Locks
For outdoor, industrial safety, food, beverage applications
Supplier: Brady™ 123302
Description
- Lock with key retaining safety
- Fade and corrosion resistant
- Rugged body
Specifications
| FDA, RoHs | |
| 3 in. | |
| 7.62 cm | |
| Red | |
| Keyed Alike | |
| 4 cm | |
| Aluminum | |
| Rugged Body Padlock | |
| 1.6 in. |
| 1.5 in. | |
| 0.75 in. | |
| 0.25 in. | |
| 0.6 cm | |
| 1.9 cm | |
| Shackle Lock and 2 Keys | |
| 3/Pk. | |
| For Outdoor, Industrial Safety, Food, Beverage Applications | |
| 3.81 cm |