missing translation for 'onlineSavingsMsg'
Learn More

Brady™ In case of...use stairways Signs

Catalog No. 19035465
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19035465 10 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19035465 Supplier Brady™ Supplier No. BRD22498
Only null left

Allow to guide employees and visitors in emergency

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: IN CASE OF FIRE DO NOT USE ELEVATORS...etc (W/PICTO)
  • Black on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ISO 9001
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) For use in light duty industrial, utility, commercial and institutional environments
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Dimensions (L x W) 10 x 7 in.
    Displayed Text In Case of Fire Do Not Use Elevators/Use Stairways
    Product Type Fire Stairways Sign
    Color Black on White
    Show More Show Less