missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Visibility Signs - EYE WASH (w/Picto)
Description
- Acrylic
- Green on white
- Standard “V” sign
- 10.1D x 22.8W x 15.2cm H (4 x 9 x 6 in.)
Specifications
Specifications
| Material | Acrylic |
| Quantity | 1 Ea. |
| Mounting Type | Mounting Holes |
| Height (English) | 6 in. |
| Height (Metric) | 15.2 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.8 cm |
| Shape | V-shaped |
| Languages | English |
| Product Type | Emergency Eyewash Sign |
| Show More |