missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Visibility First Aid V-Style Safety Sign
Description
- Safety sign board made of acrylic
- Legend: FIRST AID (W/PICTO)
- Color: Green on white
- Size: 10.1D x 23W x 15.2cm H (4 x 9 x 6 in.)
Specifications
Specifications
| Material | Acrylic |
| Mounting Type | Mounting Holes |
| Shape | V-shaped |
| Languages | English |
| Product Type | First Aid Sign |
| Color | Green on White |