missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Handicapped Sign: (HANDICAPPED/PICTO ONLY) (W/LEFT ARROW)
Description
- Suitable for indoor or outdoor use
- Excellent chemical, oil and water resistance
- Average outdoor durability 8-10 years
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Compliance
Meet state and federal MUTCD guidelines
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Description | Reflective Aluminum |
| Mounting Type | Post Mount |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
| Thickness | 0.0902 in. |
| Width (English) | 12 in. |
| Show More |