missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Glow-in-the-Dark Photoluminescent Footprints

Catalog No. 19807084
Change view
Click to view available options
Product Type:
Left Foot Print (Photoluminescent)
Right Foot Print (Photoluminescent)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19807084 Left Foot Print (Photoluminescent)
19807085 Right Foot Print (Photoluminescent)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19807084 Supplier Brady™ Supplier No. 55358
Only null left

Light a path with easily recognizable footprints

  • Made of B-324 photoluminescent vinyl film
  • Glow-In-The-Dark
  • Self-stick Polyester
  • 30.48cm (12 in.)

Compliance

Glow for 10+ hours meeting the following standards: ASTM E2072-00/E2073-02/E2030-02; ASTM E162/E648/E662; SMP 800C; IMO Resolution A. 752(18); ISO/CD 15370; PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99

Specifications

Certifications/Compliance ASTM E2072-00, ASTM E2073-00, ASTM E162, ASTM E648, ASTM E662, ISO, CD 15370, MSC.27(61), DIN 67 510, PSPA Standard 002 Part 2, OSHA 1910.37
Material Polyester
Quantity 1 Ea.
For Use With (Application) Used for exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings and directional systems for escape or evacuations routes
Height (English) 12 in.
Height (Metric) 30.48 cm
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.008 in.
Temperature Range (Metric) -40°C to 80°C
Shape Foot
Temperature Range (English) -40°F to 176°F
Product Type Left Foot Print (Photoluminescent)
Color Phosphorescent
Show More Show Less