missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Repositionable Vinyl Tape
Ideal label for indoor marking where frequent repositioning is needed such as storage shelves.
$215.04 - $215.04
Specifications
| Certifications/Compliance | RoHS |
|---|---|
| Description | Surface Mount |
| Adhesive Type | Acrylic, Repositionable, Pressure-sensitive |
| Finish | Gloss |
| Format | Tape |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
19-201-184
|
Brady™
76700 |
White |
Each for $215.04
|
|
|||||
|
19-201-185
|
Brady™
76704 |
Yellow |
Each for $215.04
|
|
|||||
Description
- Special adhesive allows you to easily remove label and reapply again and again
- Available in 100 ft. rolls
- Thickness, 13 mil
Order Info
Available in 100 ft. rolls. Thickness, 13mil.
Specifications
| RoHS | |
| Acrylic, Repositionable, Pressure-sensitive | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| Printing indoor labels where frequent repositioning is required | |
| 5 Years | |
| -40°F to 180°F | |
| 0.005 in. | |
| 100 ft. | |
| 0.5 in. |
| Surface Mount | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| GlobalMark™ printer | |
| 1 Ea. | |
| -40°C to +82°C | |
| 100 ft. x 0.5 in. | |
| 30.5 m |