missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Repositionable Vinyl Tape
Ideal label for indoor marking where frequent repositioning is needed such as storage shelves.
Supplier: Brady™ 76704
Description
- Special adhesive allows you to easily remove label and reapply again and again
- Available in 100 ft. rolls
- Thickness, 13 mil
Order Info
Available in 100 ft. rolls. Thickness, 13mil.
Specifications
| RoHS | |
| Acrylic, Repositionable, Pressure-sensitive | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| GlobalMark™ printer | |
| 1 Ea. | |
| -40°C to +82°C | |
| 100 ft. x 0.5 in. | |
| 30.5 m |
| Surface Mount | |
| Yellow | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| Printing indoor labels where frequent repositioning is required | |
| 5 Years | |
| -40°F to 180°F | |
| 0.005 in. | |
| 100 ft. | |
| 0.5 in. |