missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Gate Valve Lockout Devices

Catalog No. 19000279
Change view
Click to view available options
Diameter (English):
1 to 3 in.
10 to 13 in.
3 to 5 in.
5 to 7 in.
6.5 to 10 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19000279 10 to 13 in.
17987275A 1 to 3 in.
17987275B 3 to 5 in.
17987275C 5 to 7 in.
19000278 6.5 to 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19000279 Supplier Brady™ Supplier No. BRD65564

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Make locking out valves safe and easy

  • Two sizes to fit valve handles from 1 to 6 in. in diameter (2.54 to 15.2cm)
  • Durable, nonadherent plastic resists chemicals, heat, and cold
  • Stainless-steel hinge design adds strength and security
  • Knockout feature accommodates OS&Y, or “rising stem” gate valves
  • Accept all locks with up to 0.35 in. (0.9cm) shackle diameter and 0.75 in. (1.9cm) or greater vertical shackle clearance

Specifications

Product Type Gate Valve Lockout
Color Red
Material Polypropylene
Diameter (English) 10 to 13 in.
Diameter (Metric) 25.4 to 33 cm
For Use With (Application) Make locking out valves safe and easy
Temperature Range (English) −20° to +80°F
Temperature Range (Metric) 0° to 175°C