missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels for B33 Printers
Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
$195.01 - $1,848.50
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Catalog Number | Mfr. No. | Height (English) | Width (English) | Quantity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Width (English) | Quantity | Price | Quantity & Availability | |||
|
19140689
|
Brady™
B33180492 |
1 in. | 0.9 in. | 1500/Roll |
Each for $291.82
|
|
|||
|
19140586
|
Brady™
B33181492 |
0.5 in. | 1 in. | 1500/Roll |
Each for $237.85
|
|
|||
|
19140699
|
Brady™
B3359492 |
0.5 in. | 1 in. | 2500/Roll |
Each for $699.98
|
|
|||
|
19140553
|
Brady™
B33179492 |
1 in. | 1 in. | 1900/Roll |
Each for $358.37
|
|
|||
|
19140901
|
Brady™
B33155492 |
0.600 in. | 1.62 in. | 1500/Roll |
Each for $195.01
|
|
|||
|
19129832
|
Brady™
B33289492 |
0.25 in. | 0.374 in. | 15,000/Roll |
Each for $1,848.50
|
|
|||
Description
- Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
- Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
- Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
| Not Autoclavable | |
| White | |
| Thermal Transfer | |
| -196°C | |
| 0.081 mm |
| Acrylic, Permanent | |
| Polyester | |
| Non-sterile | |
| -320°F to +230°F |