missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels for B33 Printers

Catalog No. 19140699
Change view
Click to view available options
Height (English):
0.25 in.
0.5 in.
0.600 in.
1 in.
Width (English):
0.374 in.
0.9 in.
1 in.
1.62 in.
Quantity:
15,000/Roll
1500/Roll
1900/Roll
2500/Roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Quantity
19140699 0.5 in. 1 in. 2500/Roll
19140689 1 in. 0.9 in. 1500/Roll
19140586 0.5 in. 1 in. 1500/Roll
19140553 1 in. 1 in. 1900/Roll
19140901 0.600 in. 1.62 in. 1500/Roll
19129832 0.25 in. 0.374 in. 15,000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19140699 Supplier Brady™ Supplier No. B3359492

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS
Description FreezerBondz Labels for the BBP33 Printer
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Laboratory Label
Sterility Non-sterile
For Use With (Application) Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
For Use With (Equipment) BBP33, i3300, i5300
Includes Cartridge of 2500 Labels
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 2500 Labels/Box
Quantity 2500/Roll
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -320°F to +230°F
Temperature Range (Metric) -195°C to +130°C
Thickness (Metric) 0.081 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (L x W) 0.5 x 1 in.
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Alternate Part Number B33-59-492
Show More Show Less