missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels with Vial Top for 1 in. Small Core Printers
Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
$168.24 - $256.00
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | ASTM D 1000 |
| Adhesive Type | Permanent Acrylic, Permanent |
| Color | White |
| Finish | Matte |
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
|
11877192
|
Brady™
THT2504921.5SC |
1 x 0.5 x 0.375 in. (W x H x dia.) |
Each for $256.00
|
|
|||||
|
11877191
|
Brady™
THT2494921.5SC |
0.375 x 1 x 0.375 in. (W x H x dia.) |
Each for $168.24
|
|
|||||
|
11877193
|
Brady™
THT2514921.5SC |
1 x 0.5 x 0.440 in. (W x H x dia.) |
Each for $228.67
|
|
|||||
Description
Printable labels for thermal transfer printers
- Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
- Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
- Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
| Not Autoclavable | |
| Permanent Acrylic, Permanent | |
| Matte | |
| Polyester | |
| Non-sterile | |
| Thermal printer | |
| -320°F to +248°F | |
| 2.54 cm |
| ASTM D 1000 | |
| White | |
| Label | |
| Thermal Transfer | |
| General identification, Laboratory identification | |
| 1500/Pk. | |
| -196 to 120°C |