missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels with Vial Top for 1 in. Small Core Printers

Catalog No. 11877192
Change view
Click to view available options
Size (English):
0.375 x 1 x 0.375 in. (W x H x dia.)
1 x 0.5 x 0.375 in. (W x H x dia.)
1 x 0.5 x 0.440 in. (W x H x dia.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
11877192 1 x 0.5 x 0.375 in. (W x H x dia.)
11877191 0.375 x 1 x 0.375 in. (W x H x dia.)
11877193 1 x 0.5 x 0.440 in. (W x H x dia.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11877192 Supplier Brady™ Supplier No. THT2504921.5SC
Only null left

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

Printable labels for thermal transfer printers

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General identification, Laboratory identification
For Use With (Equipment) Thermal printer
Quantity 1500/Pk.
Size (English) 1 x 0.5 x 0.375 in. (W x H x dia.)
Size (Metric) 25.4 x 12.7 mm (W x H) with 9.53 mm Dia. vial top label
Temperature Range (English) -320°F to +248°F
Temperature Range (Metric) -196 to 120°C
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Diameter (English) 0.375 in.
Diameter (Metric) 2.54 cm
Show More Show Less