missing translation for 'onlineSavingsMsg'
Learn More

Brady™ First Aid Sign with Right Arrow

Catalog No. 19036045
Change view
Click to view available options
Material:
Plastic
Height (English):
7 in.
Width (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19036045 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19036045 Supplier Brady™ Supplier No. BRD22667
Only null left

Guides employees and visitors in emergency

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: FIRST AID (W/PICTO)
  • Red on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ASTM D 1593; OSHA 1910.252, 1910.151
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Displayed Text First Aid
    Product Type First Aid Sign
    Color Red on White
    Show More Show Less