missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fire Signs: FIRE EXTINGUISHER (w/Picto)
Description
- High impact polystyrene with protected graphics
- Recommended for both indoor and outdoor use
- Good abrasion and chemical resistance
- Service temperature of -40°F to 175°F (-40°C to 80°C)
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Material | Polystyrene |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 10 in. |
| Thickness | 0.0591 in. |
| Width (Metric) | 177.8 mm |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 10 x 7 in. |
| Show More |