missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fire Hose Signs

Catalog No. 19036004
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19036004 10 x 7 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19036004 Supplier Brady™ Supplier No. BRD25723

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fire Hose Signs are safety signs from Brady™ that are available in a variety of materials, allowing you to choose the material and size that best fits your application.

  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.

Specifications

Certifications/Compliance ISO 9001
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial, institutional environments
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 7 in.
Width (Metric) 17.7 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 7 in.
Displayed Text Fire Hose With Down Arrow
Product Type Fire Sign
Color Red on White
Show More Show Less