missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fire Extinguisher Signs
For indicating location of fire extinguishers
Supplier: Brady™ 43294
Description
- Available in different sizes and styles
- Indicates direction in which the closest extinguisher is located
- Available in various materials
- Red on white
Chemical Identifiers
| 1 Ea. |
Specifications
| ISO 9001 | |
| 1 Ea. | |
| Industrial, utility, commercial and institutional environment | |
| 35.5 cm | |
| -40°F | |
| 10 in. | |
| -40°C to 110°C | |
| -40°F to 230°F | |
| Fire Sign |
| Aluminum | |
| Surface Mount | |
| 14 in. | |
| 230°F | |
| 0.04 in. | |
| 25.4 cm | |
| Rectangular | |
| Fire Extinguisher | |
| White on Red |