missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fire Extinguisher (L-Style) Signs

Catalog No. 19036007
Change view
Click to view available options
Displayed Text:
Fire Extinguisher (with Down Arrow)
Fire Hose With Down Arrow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19036007 Fire Hose With Down Arrow
19016771 Fire Extinguisher (with Down Arrow)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19036007 Supplier Brady™ Supplier No. 70999

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fire Extinguisher (L-Style) Signs are made of rigid polyethylene (B-450) that are ideal for high visibility fire equipment signs and a variety of custom markers and signs.

  • L-style 90° high visibility signs project from the wall to be easily viewed from multiple angles
  • 3 to 5 year average outdoor durability
  • Linear polyethylene sheet contains UV stabilizers
  • Surface printing holds up to most common chemicals, oils and water

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Polyethylene
Quantity 1 Ea.
Style L-shaped
Tensile Strength 3600 psi
Adhesive Type Non-adhesive
Description Rigid Polyethylene
Mounting Type Surface Mount
For Use With (Application) High visibility fire equipment signs and a variety of custom markers and signs
Height (English) 12 in.
Max. Temperature (English) 180°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 9 in.
Width (Metric) 228.6 mm
Temperature Range (Metric) -40°C to 82°C
Shape Rectangular
Temperature Range (English) -40°F to 180°F
Languages English
Dimensions (L x W) 12 x 9 in.
Displayed Text Fire Hose With Down Arrow
Product Type High Visibility Sign
Color White on Red
Show More Show Less