missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fire Alarm Signs with Down Arrow

Catalog No. p-169534
Change view
Click to view available options
Material:
Plastic
Polyethylene
Height (English):
12 in.
14 in.
Width (English):
9 in.
10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19036006 Polyethylene 12 in. 9 in.
19036523 Plastic 14 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19036006 Supplier Brady™ Supplier No. 70997
Only null left

Safety signs for indicating fire alarm locations

  • Available in rigid polyethylene, plastic or Bradylite™ reflective sheeting
  • Feature red background with striped borders

Specifications

Material Polyethylene
Quantity 1 Ea.
Tensile Strength 3600 psi
Description Rigid Polyethylene
Mounting Type Surface Mount
For Use With (Application) High visibility fire equipment signs and a variety of custom markers and signs
Height (English) 12 in.
Height (Metric) 30.5 cm
Max. Temperature (English) 180°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 9 in.
Width (Metric) 22.9 cm
Temperature Range (Metric) -40°C to 82°C
Shape Rectangular
Temperature Range (English) -40°F to 180°F
Displayed Text Fire Alarm With Down Arrow
Product Type High Visibility Sign
Color White on Red
Show More Show Less