missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fire Alarm Signs with Down Arrow
Description
- Available in rigid polyethylene, plastic or Bradylite™ reflective sheeting
- Feature red background with striped borders
Specifications
Specifications
| Certifications/Compliance | ISO 9001 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Light duty industrial, utility, commercial, institutional environments |
| Height (English) | 14 in. |
| Height (Metric) | 35.56 cm |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Show More |